Victaulic
FireLock™ Model V2708 1/2 in. 175F Quick Response Pendent Sprinkler Head in Polished Chrome
Part #VS271BEQ420 | Item #1160908 | Manufacturer Part #S271BEQ420
Maximum Pressure:
250 psiProduct Details
- Storage Light
- Ordinary
- Extra
- Storage K11.2
- S.I.16.1 Pendent Quick Response 3/4″
- 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
- 12 bar Wrenches: V44
Specifications
Collection: FireLock™ Model V2708
Color Finish: Polished Chrome
Color Finish Category: Chromes
End Connection 1: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Height: 2-3/8 in
K-Factor: 5.6
Maximum Pressure: 250 psi
Maximum Temperature: 175
Product Type: [Quick Response, Pendant]
Type: VS271BEQ420
UL Listed: Yes