Victaulic
FireLock™ Model V2708 1/2 in. 200 Degrees F Quick Response Pendent Sprinkler Head Up to 5.6K White
Part #VS271BFQ440 | Item #1160805 | Manufacturer Part #S271BFQ440
Product Details
- Dry Light
- Ordinary
- Extra
- Storage K5.6
- S.I.8.1 Pendent Quick Response 1″
- 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrenches: V36
Documents
Specifications
Application: Fire Protection
Coating: Painted
Collection: FireLock™ Model V2708
Color Finish: White
Color Finish Category: Whites
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
K-Factor: 5.6
Length: 2-3/8 in
Material: [Brass, Bronze, Stainless Steel]
Maximum Pressure: 250 psi
Maximum Temperature: 200
Product Type: Sprinkler Head
Type: VS271BFQ440
UL Listed: Yes
Width: 1 in