FireLock™ Model V2708 1/2 in. 286 Degree F Quick Response Pendent Sprinkler Head in Chrome

Part #VS271BJQ420  |  Item #1161208  |  Manufacturer Part #S271BJQ420

Color/Finish: Chrome

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry Light
  • Ordinary
  • Extra
  • Storage K5.6
  • S.I.8.1 Pendent Quick Response 1″
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36

Documents

Specifications

Application: Fire Protection

Coating: Painted

Collection: FireLock™ Model V2708

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 5.6

Length: 2-3/8 in

Maximum Pressure: 250 psi

Maximum Temperature: 286

Product Type: Sprinkler Head

Type: VS271BJQ420

UL Listed: Yes

Width: 1 in