Victaulic
FireLock™ Model V2708 1/2 in. Quick Response Sprinkler Head Upright
Part #VS271BCQ4N0-NR | Item #5066658 | Manufacturer Part #S271BCQ4N0
Fitting Sizes:
1/2 inProduct Details
- Dry Light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 Pendent Quick Response 1″
- 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrenches: V36
- Flat Plate Concealed Pendent
- Recessed Pendent
- Sleeve and Skirt Pendent
Specifications
Collection: FireLock™ Model V2708
End Connection 1: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Height: 2-3/8 in
K-Factor: 5.6
Material: Brass
Maximum Pressure: [250 psi, 175 psi]
Maximum Temperature: 155
Product Type: [Quick Response, Pendant]
Type: VS271BCQ4N0-NR
UL Listed: Yes