1/2 in. 200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Brushed Nickel

You last purchased this on
 
Victaulic

FireLock™ Model V2708 1/2 in. 200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V2708 1/2 in. 200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Brushed Nickel

  • Fast #
  • Part #VS271BFQ4N0
  • Item #7059755
  • Manufacturer Part #S271BFQ4N0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ordinary
  • Extra
  • Dry Light
  • 25 mm NPT, Approved Temperature Ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36
  • S.I.8.1 Pendent Quick Response 1?
  • Storage K5.6
  • Requires Certification

Specifications

Application:
Commercial
CE Approved:
Yes
Coating:
VC-250
Collection:
FireLock™ Model V2708
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-3/8 in
Installation Type:
Wall Mount
K-Factor:
5.6
Length:
2-3/8 in
Material:
Nickel, Bronze, Die Cast Brass, Stainless Steel
Material Type:
Beryllium
Maximum Temperature:
200
Pressure - High:
250
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Pendant, Quick Response
Size:
57 in x 72 in
Thread Size:
1/2 in
UL Listed:
Yes
Width:
1 in