FireLock™ Model V2708 V2708 1/2 White V27 Quick Response 175 Pendent Sprinkler Head K5.6

Part #VDOMS271BEQ440  |  Item #4126868  |  Manufacturer Part #S271BEQ440

Type:

VDOMS271BEQ440

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Storage Light
  • Ordinary
  • Extra
  • Storage K11.2
  • S.I.16.1 Pendent Quick Response 3/4″
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • 12 bar Wrenches: V44

Specifications

Collection: FireLock™ Model V2708

Color Finish: White

Color Finish Category: Whites

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 5.6

Maximum Pressure: 250 psi

Maximum Temperature: 175

Product Type: [Quick Response, Pendant]

Type: VDOMS271BEQ440