1/2 in. 200F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Brass

You last purchased this on
 
Victaulic

FireLock™ Model V2710 1/2 in. 200F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V2710 1/2 in. 200F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Brass

  • Fast #
  • Part #VDOMS271CFQ410
  • Item #4125934
  • Manufacturer Part #S271CFQ410
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ordinary
  • Extra
  • Dry light
  • Flat plate concealed pendent
  • 25 mm NPT, approved temperature ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrenches: V36
  • S.I.8.1 pendent quick response 1?
  • Storage K5.6
  • Sleeve and skirt pendent
  • Recessed pendent
  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Model V2710
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Installation Type:
Horizontal Mount
K-Factor:
5.6
Length:
3 in
Material:
Brass, Bronze, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Opening Size:
1-1/4 in
Origin:
Domestic
Pressure - High:
175
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Horizontal Sidewall, Quick Response
Thread Size:
1/2 in
UL Listed:
Yes
Weight:
0.17 lb
Width:
1-1/4 in