FireLock™ Model V2738 V2738 1/2 White 155 Recessed S/WALL 5.6K

Part #VS271LCQA4K  |  Item #7034597  |  Manufacturer Part #S271LCQA4K

Type:

VS271LCQA4K

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Residential K5.6
  • S.I.8.1 Horizontal Sidewall Quick Response 1/2″
  • 15 mm NPT 155°, 175° (F) 68°, 79° (C) cULus Brass, Chrome, White, Custom, VC-250 175 psi
  • 12 bar Wrench: V27, 27-2

Specifications

Collection: FireLock™ Model V2738

Color Finish: White

Color Finish Category: Whites

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 5.6

Maximum Pressure: 175 psi

Maximum Temperature: 155

Type: VS271LCQA4K