FireLock™ Model V2740 1/2 in. 155F 4.9K Pendent Sprinkler Head in White

Part #VS271KCQH40  |  Item #3292006  |  Manufacturer Part #S271KCQH40

Call for Pricing

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Victaulic FireLock™ Model V2740 1/2 in. 155F 4.9K Pendent Sprinkler Head in White

Product Details

  • Residential K6.9
  • S.I.9.9 Pendent Quick Response 3/4″
  • 20 mm NPT, Approved Temperature Ratings: 155°,175° (F) 68°, 79° (C) cULus Brass, Chrome, White, Custom, VC-250 175 psi
  • 12 bar Wrench: V34

Specifications

Application: Fire Protection, Residential

Collection: FireLock™ Model V2740

Color Finish: White

Color Finish Category: Whites

Diameter: 1-1/16 in

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/8 in

High Pressure: 175

K-Factor: 4.9

Low Pressure: 7

Material: Beryllium Nickel, Bronze, Die Cast Brass, Stainless Steel

Maximum Pressure: 500 psi

Maximum Temperature: 155

Product Type: Pendent Sprinkler

Size: 2-3/8 in x 1-1/16 in

UL Listed: Yes

Weight: 0.30