175F Residential Pendent Sprinkler Head in White
FireLock™ Model V2740 175F Residential Pendent Sprinkler Head in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- S.I.9.9 Pendent Quick Response 3/4?
- 20 mm NPT 155°,175° (F) 68°, 79° (C) cULus Brass, Chrome, White, Custom, VC-250 175 psi
- Residential K6.9
- 12 bar Wrench: V34
Specifications
- Application:
- Residential
- Collection:
- FireLock™ Model V2740
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-3/8 in
- K-Factor:
- 4.9
- Material:
- Bronze
- Maximum Temperature:
- 175
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Product Type:
- Pendant
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Weight:
- 0.30 lb