3/4 in. 155F 8K Quick Response and Upright Sprinkler Head in Plain Brass
FireLock™ Model V3402 3/4 in. 155F 8K Quick Response and Upright Sprinkler Head in Plain Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ordinary
- Extra
- Storage light
- 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
- 12 bar wrenches: V44
- S.I.16.1 upright quick response 3/4?
- Storage K11.2
Specifications
- Application:
- Commercial
- CE Approved:
- Yes
- Collection:
- FireLock™ Model V3402
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-1/2 in
- Installation Type:
- Ceiling Mount
- K-Factor:
- 8
- Length:
- 1-7/16 in
- Material:
- Brass, Bronze, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 1-7/16 in
- Pressure - High:
- 175
- Pressure - Low:
- 7
- Pressure - Maximum:
- 500 psi
- Product Type:
- Quick Response, Standard Coverage, Upright
- Size:
- 2-1/2 in x 1-7/16 in
- Thread Size:
- 3/4 in
- UL Listed:
- Yes
- Weight:
- 0.32 lb
- Width:
- 2-1/2 in