FireLock™ Model V3407 V3407 3/4 Brass V34 155 SR Pendent Sprinkler Head 11.2K

Part #VS342BCS610  |  Item #1160584  |  Manufacturer Part #S342BCS610

Type:

VS342BCS610

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Pendent Standard Response 1″
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36

Documents

Specifications

Application: Fire Protection

Coating: Painted

Collection: FireLock™ Model V3407

Color Finish: Brass

Color Finish Category: Brass Tones

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 11.2

Length: 2-1/2 in

Material: Brass, Bronze, Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Fire Sprinkler

Type: VS342BCS610

Weight: 0.28

Width: 1-5/16 in