FireLock™ Model V3407 V3407 3/4 Brass V34 286 SR Pendent Sprinkler Head 11.2K

Part #VDOMS342BJS610  |  Item #4126429  |  Manufacturer Part #S342BJS610

Type:

VDOMS342BJS610

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry Light
  • Ordinary
  • Extra
  • Storage K5.6
  • S.I.8.1 Pendent Standard Response 1″
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36

Specifications

Coating: VC-250

Collection: FireLock™ Model V3407

Color Finish: Brass

Color Finish Category: Brass Tones

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 11.2

Material: Carbon Steel, Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 286

Product Type: Fire Sprinkler

Type: VDOMS342BJS610

Weight: 0.28