Victaulic

FireLock™ Model V3510 155F Quick Response Recessed Horizontal Sidewall Sprinkler Head

Part #VA353CCQ001-NR  |  Manufacturer Part #A353CCQ001

Maximum Temperature:

155
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry Light Hazard K5.6
  • S.I.8.1 Horizontal Sidewall Quick Response 1″
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36
  • S.I.11.5 Horizontal Sidewall Quick Response 3/4″
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrench: V34
  • Flat Plate Concealed Pendent
  • Recessed Pendent
  • Sleeve and Skirt Pendent

Specifications

Collection: FireLock™ Model V3510

End Connection 1: BSPT

End Connections: BSPT

FM Approved: No

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 5.6

Material: Carbon Steel, Chrome Plated, Stainless Steel, Zinc Plated

Maximum Pressure: 175 psi

Maximum Temperature: 155

UL Listed: Yes