Victaulic
FireLock™ Model V3518 1 in. 155F 5.6K Quick Response Sprinkler Head in Chrome Plated
Part #VA3F3PCQ004-NR | Item #7733620 | Manufacturer Part #A3F3PCQ004
Maximum Temperature:
How to get it:
Product Details
Documents
Specifications
Application: Fire Protection
Collection: FireLock™ Model V3518
Color Finish: Chrome Plated
Color Finish Category: Chromes
Diameter: 2-1/5 in
End Connection 1: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 1 in
Fitting Sizes: 1 in
High Pressure: 175
Installation Type: Concealed Mount
K-Factor: 5.6
Length: 59-1/5 in
Low Pressure: 7
Material: Brass, Carbon Steel, Plastic, Rubber, Stainless Steel, Zinc Plated
Material Type: EPDM, Nylon, PTFE
Maximum Pressure: 500 psi
Maximum Temperature: 155
Product Type: Quick Response
UL Listed: Yes