
Victaulic
FireLock™ Model V3518 V3518 50 VS1 CONC QR 200 CP 5.6K
Part #VA3F3PFQ006-NR | Item #7733623 | Manufacturer Part #A3F3PFQ006
Type:
C006622Product Details
Documents
Specifications
Collection: FireLock™ Model V3518
End Connection 1: [NPT, BSPT]
End Connections: NPT;BSPT
Fitting Size 1: 1 in
Fitting Sizes: 1 in
K-Factor: 5.6
Maximum Pressure: 175 psi
Maximum Temperature: 200
Product Type: Quick Response
Type: C006622