1 in. 200F 5.6K Dry, Horizontal Sidewall, Pendent and Quick Response Sprinkler Head in Chrome Plated

You last purchased this on
 
Victaulic

FireLock™ Model V3610 1 in. 200F 5.6K Dry, Horizontal Sidewall, Pendent and Quick Response Sprinkler Head in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V3610 1 in. 200F 5.6K Dry, Horizontal Sidewall, Pendent and Quick Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS363CFQ007-NR
  • Item #3576706
  • Manufacturer Part #S363CFQ007
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ordinary
  • Extra
  • Dry Light
  • Flat Plate Concealed Pendent
  • 25 mm NPT, Approved Temperature Ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36
  • S.I.8.1 Pendent Quick Response 1?
  • Storage K5.6
  • Sleeve and Skirt Pendent
  • Recessed Pendent
  • Requires Certification

Specifications

Application:
Commercial
Coating:
Galvanized
Collection:
FireLock™ Model V3610
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
K-Factor:
5.6
Length:
12 in
Material:
Nickel Alloy, Brass, Ductile Iron, Steel, Mild Steel, Stainless Steel
Material Type:
Beryllium
Maximum Temperature:
200
Pressure - High:
175
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Dry, Horizontal Sidewall, Pendant, Quick Response
Thread Size:
1 in
UL Listed:
Yes
Width:
3 in