Victaulic
FireLock™ Model V3610 V3610 3-1/2 Chrome Plated V36 155 Quick Response DRY Pendent Sprinkler Head
Part #VS363CCQ041 | Item #7035938 | Manufacturer Part #S363CCQ44003413
Type:
VS363CCQ041Product Details
- Dry Light Hazard K5.6
- S.I.8.1 Horizontal Sidewall Quick Response 1″
- 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrenches: V36
- S.I.11.5 Horizontal Sidewall Quick Response 3/4″
- 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrench: V34
- Flat Plate Concealed Pendent
- Recessed Pendent
- Sleeve and Skirt Pendent
Specifications
Collection: FireLock™ Model V3610
Color Finish: Chrome Plated
Color Finish Category: Chromes
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1 in
Fitting Sizes: 1 in
K-Factor: 5.6
Maximum Pressure: 175 psi
Maximum Temperature: 155
Product Type: [Quick Response, Pendant]
Type: VS363CCQ041