NPT Brass, Bronze and Stainless Steel Concealed Cover in Bright White
FireLock™ Series FL-RES/C NPT Brass, Bronze and Stainless Steel Concealed Cover in Bright White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ordinary K5.6
- S.I.8.1 concealed pendent standard response 1/2?
- Commercial light
- 21 bar Wrench: V38-4, V38-5
- 15 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, LPCB, CCC, GOST Brass, Chrome, White, Black, Custom 300 psi
Specifications
- Application:
- Fire Protection, Residential
- Brand Model Compatibility:
- V38
- Collection:
- FireLock™ Series FL-RES/C
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Diameter:
- 3-1/4 in
- Diameter - Inside 1:
- 2-3/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- K-Factor:
- 5.6
- Length:
- 2-3/8 in
- Material:
- Brass, Bronze, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel, Steel
- Material Type:
- Beryllium, PTFE
- Maximum Temperature:
- 135
- Origin:
- Domestic
- Pressure - High:
- 175
- Pressure - Maximum:
- 500 psi
- Product Type:
- Concealed Cover
- UL Listed:
- Yes
- Weight:
- 0.13 lb