FireLock™ Model V38 135 Degree F Concealed Cover in Chrome

Part #VS3806AS020-NR  |  Item #2271443  |  Manufacturer Part #S3806AS020

Color/Finish: Chrome

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial Light
  • Ordinary K5.6
  • S.I.8.1 Concealed Pendent Standard Response 1/2″
  • 15 mm NPT 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, LPCB, CCC, GOST Brass, Chrome, White, Black, Custom 300 psi
  • 21 bar Wrench: V38-4, V38-5

Documents

Specifications

Collection: FireLock™ Model V38

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 5.6

Length: 2-3/8 in

Material: [Brass, Bronze, Plastic, Stainless Steel]

Maximum Pressure: 175 psi

Maximum Temperature: 135

Type: VS3806AS020-NR

UL Listed: Yes

Width: 3-1/4 in