Steel Cover Plate in Chrome Plated

You last purchased this on
 
Victaulic

FireLock™ Series FL-RES/C Steel Cover Plate in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Series FL-RES/C Steel Cover Plate in Chrome Plated

  • Fast #
  • Part #VS3806AS0C0-NR
  • Item #3576711
  • Manufacturer Part #S3806AS0C0
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ordinary K5.6
  • S.I.8.1 concealed pendent standard response 1/2?
  • Commercial light
  • 21 bar Wrench: V38-4, V38-5
  • 15 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, LPCB, CCC, GOST Brass, Chrome, White, Black, Custom 300 psi
  • Requires Certification

Specifications

Application:
Fire Protection, Residential
Brand Model Compatibility:
V38
Collection:
FireLock™ Series FL-RES/C
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
3-1/4 in
Diameter - Inside 1:
2-3/8 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Concealed Mount
Material:
Brass, Bronze, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel, Steel
Material Type:
Beryllium, PTFE
Maximum Temperature:
135
Pressure - Maximum:
500 psi
Product Type:
Concealed Cover
UL Listed:
Yes