1/2 in. 175F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Plain Brass

You last purchased this on
 
Victaulic

FireLock™ Model V3802 1/2 in. 175F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Plain Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V3802 1/2 in. 175F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS381PEQ410
  • Item #1160179
  • Manufacturer Part #S381PEQ410
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Plain Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ordinary K5.6
  • S.I.8.1 Concealed Pendent Quick Response 1/2?
  • Commercial Light
  • 12 bar Wrenches: V38-4, V38-5
  • 15 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, FM, LPCB, GOST Brass, Chrome, White, Black, Custom 175 psi
  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Model V3802
Color Finish Category:
Brass Tones
Color Finish Name:
Plain Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-13/16 in
Installation Type:
Concealed Mount
K-Factor:
5.6
Material:
Nickel, Brass, Bronze, Ductile Iron, Stainless Steel, Steel, White Nitrile
Material Type:
Beryllium
Maximum Temperature:
175
Opening Size:
3-1/4 in
Pressure - High:
175
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Pendant, Quick Response
Thread Size:
1/2 in
UL Listed:
Yes
Weight:
0.34 lb