FireLock™ Model V3806 155F Residential Adjustable Concealed Sprinkler Head in Brass

Part #VDOMS381NCQ41L  |  Item #4926485  |  Manufacturer Part #S381NCQ41L

Maximum Temperature:

155

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial Light
  • Ordinary K5.6
  • S.I.8.1 Concealed Pendent Standard Response 1/2″
  • 15 mm NPT 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, LPCB, CCC, GOST Brass, Chrome, White, Black, Custom 300 psi
  • 21 bar Wrench: V38-4, V38-5

Specifications

Application: Residential

Collection: FireLock™ Model V3806

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 5.6

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 155

Origin: Domestic

UL Listed: No