FireLock™ Model V4802 1 in. 200F 25.2K Pendent, Quick Response and Storage Sprinkler Head in Plain Brass

Part #VS48HSFQ910-NR  |  Item #7778126  |  Manufacturer Part #S48HSFQ910

Call for Pricing

Color/Finish: Plain Brass

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Storage (ESFR)

Specifications

Application: Fire Protection

Collection: FireLock™ Model V4802

Color Finish: Plain Brass

Color Finish Category: Brass Tones

Diameter: 1-79/100 in

End Connection 1: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Height: 3-3/20 in

High Pressure: 175

K-Factor: 25.2

Low Pressure: 7

Material: Beryllium Nickel, Brass, Bronze, Ductile Iron

Maximum Pressure: 500 psi

Maximum Temperature: 200

Product Type: Pendent Sprinkler, Quick Response, Storage

UL Listed: Yes

Weight: 0.51