1 in. 22.4K Pendant Sprinkler Head in Plain Brass
FireLock™ Model V4806 1 in. 22.4K Pendant Sprinkler Head in Plain Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- V4806, K22.4 32.0 SI
Specifications
- Application:
- Fire Protection
- Collection:
- FireLock™ Model V4806
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Plain Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- K-Factor:
- 22.4
- Material:
- Nickel Alloy, Brass, Cast Brass, Ductile Iron, Plastic, Stainless Steel
- Material Type:
- Monel®, PTFE, Beryllium
- Opening Size:
- 1-13/16 in
- Product Type:
- Pendent Sprinkler
- UL Listed:
- Yes
- UPC:
- 195150241653