FireLock™ Model V4902 1 in. 212F 32K Pendant Sprinkler Head

Part #VS49LSGQM10-NR  |  Item #7951855  |  Manufacturer Part #S49LSGQM10

Maximum Temperature:

212

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Storage (ESFR)

Documents

Specifications

Coating: Brass

Collection: FireLock™ Model V4902

Color Finish: Brass

Color Finish Category: Brass Tones

End Connection 1: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Height: 3-13/16 in

K-Factor: 32

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 212

Product Type: Fire Sprinkler

Temperature Rating: 212

UL Listed: Yes

Weight: 0.51

Width: 2 in