Victaulic
FireLock™ NXT™ Series 768N 1-1/2 in. Dry Valve
Part #VS014N68400-NR | Item #7043777 | Manufacturer Part #S014N68400
Call for Pricing
Valve Size:
Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Model: 768N
Specifications
ASTM Specifications: ASTM A-536 Grade 65-45-12
Coating: Painted
Collection: FireLock™ NXT™ Series 768N
FM Approved: Yes
Height: 32-1/4 in
Material: Ductile Iron
Maximum Pressure: 300 psi
UL Listed: Yes
Valve Size: 1-1/2 in
Valve Type: Sprinkler Check Valve
Weight: 70