Victaulic

FireLock™ NXT™ Series 768N 4 in. Dry System Check Valve

Part #VS040N68403  |  Item #7043749  |  Manufacturer Part #S040N68403

Valve Size:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: FireLock™ NXT™ Series 768N

FM Approved: Yes

Height: 48-1/4 in

Material: Ductile Iron

Maximum Pressure: 300 psi

Product Type: Sprinkler Riser

Type: VS040N68403

UL Listed: Yes

Valve Seat Material: Nitrile

Valve Size: 4 in