2-1/2 in. Grooved Ductile Iron Automatic Control Valve

You last purchased this on
 
Victaulic

FireLock NXT™ Series 769N 2-1/2 in. Grooved Ductile Iron Automatic Control Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock NXT™ Series 769N 2-1/2 in. Grooved Ductile Iron Automatic Control Valve

  • Fast #
  • Part #VS024N69623-NR
  • Item #7219077
  • Manufacturer Part #S024N69623
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available bare, pretrimmed, as a Vic-quick riser or in a series 745 firelock fire-Pac cabinet
  • Sizes from 1-1/2 – 8 in, DN40 – DN200
  • For use where water curtains and fast water delivery are required such as highly-flammable material storage facilities or airplane hangars
  • Pressures up to 300 psi, 2068 kPa, 21 bar
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Painted
Collection:
FireLock NXT™ Series 769N
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
35-3/4 in
Length:
20-3/4 in
Material:
Ductile Iron, Aluminum Bronze, Stainless Steel, Rubber
Material Type:
17-4, EPDM, Nitrile
Pressure - High:
300
Pressure - Low:
13
Pressure Class:
300#
Recommended Valve Application:
Fire Protection
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Size:
2-1/2 in
Valve Type:
Automatic Control Valve
Weight:
65 lb
Width:
20 in