6 in. Grooved Ductile Iron Automatic Control Valve

You last purchased this on
 
Victaulic

FireLock NXT™ Series 769N 6 in. Grooved Ductile Iron Automatic Control Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock NXT™ Series 769N 6 in. Grooved Ductile Iron Automatic Control Valve

  • Fast #
  • Part #VS060N69603-NR
  • Item #7218989
  • Manufacturer Part #S060N69603
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use where water curtains and fast water delivery are required such as highly-flammable material storage facilities or airplane hangars
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Actuator Type:
Electric
Coating:
Painted
Collection:
FireLock NXT™ Series 769N
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
Yes
Height:
36-1/2 in
Length:
25 in
Material:
Aluminum, Bronze, Ductile Iron, Rubber, Stainless Steel
Material Type:
EPDM, Nitrile
NSF Certified:
No
Pressure Class:
300#
Recommended Valve Application:
Fire Protection
UL Listed:
Yes
Valve Size:
6 in
Valve Type:
Automatic Control Valve
Volts:
24V
Weight:
131 lb