8 in. Ductile Iron Automatic Control Valve
FireLock NXT™ Series 769N 8 in. Ductile Iron Automatic Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available bare, pretrimmed, as a Vic-quick riser or in a series 745 firelock fire-Pac cabinet
- Sizes from 1-1/2 – 8 in, DN40 – DN200
- Model: 769N
- Pressures up to 300 psi, 2068 kPa, 21 bar
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Coating:
- Painted
- Collection:
- FireLock NXT™ Series 769N
- FM Approved:
- Yes
- Height:
- 39-1/2 in
- Length:
- 37 in
- Material:
- Ductile Iron, Aluminum Bronze, Stainless Steel, Rubber
- Material Type:
- 17-4, EPDM, Nitrile
- Pressure - High:
- 300
- Pressure - Low:
- 13
- Pressure Class:
- 300#
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 8 in
- Valve Type:
- Automatic Control Valve
- Weight:
- 158 lb
- Width:
- 27 in