FireLock™ Series 707C 4 in. Ductile Iron EPDM Operating Nut Butterfly Valve

Part #VDOMV040707900  |  Item #7036843  |  Manufacturer Part #V040707900

Call for Pricing

Valve Size:

4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Design to be Supervised Closed during normal operating conditions
  • Ductile iron body and disc with EPDM seats
  • Sizes from 2 – 8" / 50 – 200 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar

Specifications

CSA Certified: Yes

Collection: FireLock™ Series 707C

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: Yes

Material: Ductile Iron

Maximum Pressure: 300 psi

NSF Certified: No

Origin: Domestic

Pressure Class: 300#

UL Listed: Yes

Valve Operator: Operating Nut

Valve Seat Material: EPDM

Valve Size: 4 in

Valve Type: Butterfly Valve