1-1/4 in. NPT Zone Control Riser Module
This product has been replaced by
Manufacturer Part #S0120UM000
FireLock™ Series 747M 1-1/4 in. NPT Zone Control Riser Module
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Collection:
- FireLock™ Series 747M
- Height:
- 14-17/25 in
- Length:
- 11-9/20 in
- Material:
- Brass, Carbon Steel, Cast Ductile Iron, Rubber, Stainless Steel
- Material Type:
- EPDM
- Product Type:
- Zone Control Riser Module
- Valve Size:
- 1-1/4 in
- Weight:
- 15.2 lb