FireLock™ Style 001 2-1/2 in. Galvanized Ductile Iron 90 Degree Sprinkler Elbow

Part #VDOMF024001G00  |  Item #4126810  |  Manufacturer Part #F024001G00

Call for Pricing

Fitting Sizes:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
  • Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
  • Fittings available from 1-1/4 – 8" / 32 – 200 mm
  • For coating options, download product submittal

Documents

Specifications

ASTM Specifications: ASTM A-536

Application: Fire Protection

Coating: Galvanized

Collection: FireLock™ Style 001

Elbow Degree: 90

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Bend, Straight

Material: Ductile Iron

NSF Certified: No

Origin: Domestic

UL Listed: Yes

Weight: 3.1