Victaulic
FireLock™ Style 001 2-1/2 in. Grooved Galvanized Ductile Iron 90 Degree Sprinkler Elbow
Part #VF024001G00 | Item #433268 | Manufacturer Part #F024001G00
Fitting Sizes:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 20
How to get it:
Product Details
- FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
- Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
- Fittings available from 1-1/4 – 8" / 32 – 200 mm
- For coating options, download product submittal
- Use of other couplings or flange adapters may result in bolt pad interference
- Victaulic FireLock fittings pressure ratings conform to the ratings of Victaulic FireLock Style 005 couplings
Documents
Specifications
ASTM Specifications: ASTM A-536 Grade 65-45-12
Application: Fire Protection
Coating: Galvanized
Collection: FireLock™ Style 001
Elbow Degree: 90
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
FM Approved: Yes
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Fitting Type: Bend, Straight
High Pressure: 365
Material: Ductile Iron
Maximum Temperature: 230
NSF Certified: No
Pressure Class: 350#
Type: VF024001G00
UL Listed: Yes
Weight: 3.1