8 in. Grooved Galvanized Ductile Iron 90 Degree Sprinkler Elbow

You last purchased this on
 
Victaulic

FireLock™ Style 001 8 in. Grooved Galvanized Ductile Iron 90 Degree Sprinkler Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 001 8 in. Grooved Galvanized Ductile Iron 90 Degree Sprinkler Elbow

  • Fast #
  • Part #VF080001G00
  • Item #433277
  • Manufacturer Part #F080001G00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
  • Fittings available from 1-1/4 – 8" / 32 – 200 mm
  • FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
  • For coating options, download product submittal
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Coating:
Hot Dipped Galvanized
Collection:
FireLock™ Style 001
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Elbow, Straight
Material:
Ductile Iron
Maximum Temperature:
230
NSF Certified:
No
Pressure - High:
365
UL Listed:
Yes
Weight:
25.5 lb