FireLock™ Style 001 FJS K14 ECOH PEND 286F/1

Part #VS342FJS720  |  Item #2378338  |  Manufacturer Part #S342FJS720

Call for Pricing

Type:

VS342FJS720

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Model: 1

Specifications

Collection: FireLock™ Style 001

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 14

Material: Carbon Steel, Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 286

Product Type: Fire Sprinkler

Type: VS342FJS720

Weight: 0.37