1 in. Babbitt Chainwheel
FireLock™ Style 002 1 in. Babbitt Chainwheel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
- Fittings available from 1-1/4 – 8" / 32 – 200 mm
- FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
- For coating options, download product submittal
Specifications
- Coating:
- Aluminum
- Collection:
- FireLock™ Style 002
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Valve Memory Stop Kit
- Valve Size:
- 1 in
- Weight:
- 0.20 lb