FireLock™ Style 002 5 x 5 x 5 in. Painted Tee

Part #VF050002P00  |  Item #433290  |  Manufacturer Part #F050002P00

Fitting Sizes:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
  • Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
  • Fittings available from 1-1/4 – 8" / 32 – 200 mm
  • For coating options, download product submittal

Specifications

ASTM Specifications: ASTM A-536

Coating: Orange Enamel

Collection: FireLock™ Style 002

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Size 3: 5 in

Fitting Sizes: 5 in x 5 in x 5 in

Material: Ductile Iron

Material Type: CPVC

Maximum Pressure: 350 psi

Maximum Temperature: 230

Type: VF050002P00

UL Listed: Yes