FireLock™ Style 004 1-1/2 in. Orange Enamel Grooved Coupling

Part #VDOML014004PE0  |  Item #4208906  |  Manufacturer Part #L014004PE0

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 1-1/2 in

    Part #VDOML014004PE0 | Mfr. Part #L014004PE0

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VDOML040004PE0 | Mfr. Part #L040004PE0

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Model: 004

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM A-536

Application: Carbon Steel Pipe, Stainless Steel Pipe

Coating: Orange Enamel

Collection: FireLock™ Style 004

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Coupling, Straight

High Pressure: 500

ISO Specifications: ISO 898-1 Class 8.8, ISO 898-1 Class 9.8

Length: 4-41/50 in

Material: Ductile Iron

Material Type: EPDM

NSF Certified: No

Origin: Domestic

Outside Diameter: 1-9/10 in

Product Type: Coupling

Temperature Range: -30 to 230 Deg F (-34 to 110 Deg C)

UL Listed: Yes

Weight: 1.5

Width: 1-77/100 in