Victaulic
FireLock™ Style 004 1-1/2 in. Painted Grooved Coupling
Part #VL014004PE1-NR | Item #3535512 | Manufacturer Part #L014004PE1
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Model: 004
Specifications
ANSI Specifications: ANSI 372, ANSI 61
ASME Specifications: ASME B31.1, ASME B31.9
ASTM Specifications: ASTM A-183, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12
Application: Fire Protection
Clean Bagged: No
Coating: Painted
Collection: FireLock™ Style 004
Color Finish: Orange
Color Finish Category: Oranges
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved x Grooved
FM Approved: No
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: Coupling, Straight
Material: Ductile Iron, Rubber
Material Type: EPDM
Maximum Pressure: 500 psi
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Product Type: Coupling
UL Listed: No
Weight: 1.60