FireLock™ Style 004 2-1/2 in. Painted Grooved Coupling

Part #VL024004PE1-NR  |  Item #3535514  |  Manufacturer Part #L024004PE1

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 1-1/2 in

    Part #VL014004PE1-NR | Mfr. Part #L014004PE1

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #VL020004PE1-NR | Mfr. Part #L020004PE1

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VL024004PE1-NR | Mfr. Part #L024004PE1

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VL030004PE1-NR | Mfr. Part #L030004PE1

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VL040004PE1-NR | Mfr. Part #L040004PE1

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VL060004PE1-NR | Mfr. Part #L060004PE1

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Model: 004

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B31.1, ASME B31.9

ASTM Specifications: ASTM A-183, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12

Application: Fire Protection

Clean Bagged: No

Coating: Painted

Collection: FireLock™ Style 004

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved x Grooved

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Coupling, Straight

High Pressure: 500

Length: 1-22/25 in

Material: Ductile Iron, Rubber

Material Type: EPDM

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Product Type: Coupling

Temperature Range: -30 to 230 Deg F

UL Listed: No

Weight: 1.85

Width: 5-17/25 in