3 in. Painted Grooved Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 004 3 in. Painted Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 004 3 in. Painted Grooved Coupling

  • Fast #
  • Part #VL030004PE1-NR
  • Item #3535508
  • Manufacturer Part #L030004PE1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Model: 004
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM 563M Class 9, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633 ZN/FE5
Application:
Carbon Steel Pipe, Stainless Steel Pipe, Fire Protection
Clean Bagged:
No
Coating:
Enamel
Collection:
FireLock™ Style 004
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 9.8
Length:
1-22/25 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
500
Temperature Range:
-30 to 230 Deg F
UL Listed:
Yes
Weight:
2.74 lb
Width:
7 in