Victaulic
FireLock™ Style 005 1-1/2 in. Galvanized Grooved Coupling
Part #VDOML014005GE1 | Item #4926594 | Manufacturer Part #L014005GE1
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Angled bolt pad provides rigidity
- Sizes from 1-1/4 – 12" / DN32 – DN300
- Pressures up to 350 psi / 2413 kPa / 24 bar
- Pressures up to 350 psi / 2413 kPa / 24 bar"
Documents
Specifications
ASTM Specifications: ASTM A-183, ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM B-633
Application: Fire Protection
Coating: Galvanized
Collection: FireLock™ Style 005
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
FM Approved: Yes
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: Coupling, Straight
High Pressure: 350
Length: 4-17/50 in
Material: Ductile Iron, Forged Steel
NSF Certified: No
Origin: Domestic
Outside Diameter: 1-9/10 in
Product Type: Coupling
UL Listed: Yes
Weight: 1.64
Width: 1-43/50 in