FireLock™ Style 005 3 x 3 in. Painted Rigid Coupling

Part #VDOML030005PE0  |  Item #4208365  |  Manufacturer Part #L030005PE0

Fitting Sizes:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Angled bolt pad provides rigidity
  • This product is designed for fire protection systems only

Specifications

ASTM Specifications: ASTM A-536

Coating: Orange Enamel

Collection: FireLock™ Style 005

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

ISO Specifications: ISO 9001

Length: 6-10/77 in

Material: Ductile Iron

Maximum Pressure: 350 psi

NSF Certified: No

Origin: Domestic

UL Listed: Yes

Width: 1-22/25 in