FireLock™ Style 005 4 in. Painted Grooved Coupling

Part #VDOML040005PE1  |  Item #4208415  |  Manufacturer Part #L040005PE1

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 4 in

    Part #VDOML040005PE1 | Mfr. Part #L040005PE1

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1-1/4 – 12"
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Pressures up to 350 psi / 2413 kPa / 24 bar

Documents

Specifications

ASTM Specifications: ASTM A-183, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12

Application: Fire Sprinkler Systems

Clean Bagged: No

Coating: Painted

Collection: FireLock™ Style 005

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Coupling, Straight

High Pressure: 350

Length: 7-1/4 in

Material: Ductile Iron

Material Type: EPDM

NSF Certified: No

Outside Diameter: 4-1/2 in

Product Type: Coupling

UL Listed: Yes

Weight: 3.10

Width: 2-13/100 in