4 in. Orange Enamel Grooved Rigid Coupling
FireLock™ Style 005 4 in. Orange Enamel Grooved Rigid Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- This product is designed for fire protection systems only
- Angled bolt pad provides rigidity
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-633, ASTM A-183, ASTM A-563 Grade A
- Coating:
- Enamel
- Collection:
- FireLock™ Style 005
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- ISO:
- ISO 9001
- Length:
- 7-1/4 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 350
- UL Listed:
- Yes
- Weight:
- 3.52 lb
- Width:
- 2-10/77 in