FireLock™ Style 005 6 in. Galvanized Grooved Coupling

Part #VDOML060005GE1  |  Item #4208477  |  Manufacturer Part #L060005GE1

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 1-1/2 in

    Part #VDOML014005GE1 | Mfr. Part #L014005GE1

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #VDOML020005GE1 | Mfr. Part #L020005GE1

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VDOML060005GE1 | Mfr. Part #L060005GE1

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1-1/4 – 12" / DN32 – DN300
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Pressures up to 350 psi / 2413 kPa / 24 bar"

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

Coating: Galvanized

Collection: FireLock™ Style 005

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Coupling, Straight

Length: 9-18/25 in

Material: Ductile Iron, Forged Steel

Maximum Pressure: 300 psi

NSF Certified: No

Origin: Domestic

Product Type: Coupling

UL Listed: Yes

Weight: 5.61

Width: 2-7/10 in