6-5/8 x 6 in. EPDM Gasket

You last purchased this on
 
Victaulic

6-5/8 x 6 in. EPDM Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

6-5/8 x 6 in. EPDM Gasket

  • Fast #
  • Part #VG060005LE0-NR
  • Item #2378971
  • Manufacturer Part #G060005LE0
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 1-1/4 – 12" / DN32 – DN300
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Angled bolt pad provides rigidity
  • Pressures up to 350 psi / 2413 kPa / 24 bar"
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
Application:
Fire Protection
Brand Model Compatibility:
FireLock® Style 500
Clean Bagged:
No
Color Finish Category:
Greens
Color Finish Name:
Green Stripe
Diameter - Inside 1:
6 in
Diameter - Outside:
6-5/8 in
FM Approved:
No
Fits Pipe Size:
6 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Length:
2-13/100 in
Material:
Rubber
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
300
UL Listed:
Yes
Weight:
0.31 lb