FireLock™ Style 005 1-1/4 x 1-1/4 in. Galvanized Forged Steel Coupling

Part #VL005GE1  |  Manufacturer Part #L012005GE1

Fitting Sizes:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1-1/4 – 12"
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Pressures up to 350 psi / 2413 kPa / 24 bar

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

Coating: Galvanized

Collection: FireLock™ Style 005

End Connection 1: Grooved

End Connection 2: Grooved

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in x 1-1/4 in

Material: Ductile Iron

Maximum Pressure: 350 psi

UL Listed: Yes